19-7/10 in. 18 gal Resin Front Step Container in Red
Slim Jim® Step-On 19-7/10 in. 18 gal Resin Front Step Container in Red
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet and controlled lid closure
- Internal hinge design prevents wall damage
- Slim profile to fit in tightest spaces
- Liner retainer band securely holds polyliners
- Meets OSHA and OBRA standards for worker and environmental safety
- Increased foot pedal clearance
- Factory mutual certified ensures fire safety for regulatory compliance
Specifications
- Capacity:
- 18 gal
- Collection:
- Slim Jim® Step-On
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 31-3/5 in
- Length:
- 19-7/10 in
- Material:
- Plastic
- Origin:
- Domestic
- Weight:
- 11.5 lb
- Width:
- 12-1/5 in