20-4/5 in. 13 gal Resin Front Step Container in Beige
Slim Jim® Step-On 20-4/5 in. 13 gal Resin Front Step Container in Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet and controlled lid closure
- Internal hinge design prevents wall damage
- Slim profile to fit in tightest spaces
- Liner retainer band securely holds polyliners
- End step design
- Increased foot pedal clearance
- Factory mutual certified ensures fire safety for regulatory compliance
Specifications
- Capacity:
- 13 gal
- Collection:
- Slim Jim® Step-On
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Height:
- 28-2/5 in
- Length:
- 20-4/5 in
- Material:
- Resin
- Origin:
- Domestic
- Weight:
- 15.6 lb
- Width:
- 13-1/2 in