20-4/5 in. 13 gal Resin Front Step Container in White

You last purchased this on
 
Rubbermaid

Slim Jim® Step-On 20-4/5 in. 13 gal Resin Front Step Container in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Slim Jim® Step-On 20-4/5 in. 13 gal Resin Front Step Container in White

  • Fast #
  • Part #N1883558
  • Item #5133909
  • Manufacturer Part #1883558
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quiet and controlled lid closure
  • Internal hinge design prevents wall damage
  • Slim profile to fit in tightest spaces
  • Liner retainer band securely holds polyliners
  • End step design
  • Increased foot pedal clearance
  • Factory mutual certified ensures fire safety for regulatory compliance
  • Requires Certification

Specifications

Capacity:
13 gal
Collection:
Slim Jim® Step-On
Color Finish Category:
Whites
Color Finish Name:
White
Height:
28-2/5 in
Length:
20-4/5 in
Material:
Resin
Origin:
Domestic
Weight:
15.6 lb
Width:
13-1/2 in