22-7/10 in. 13 gal Step-On Trash Can with Single Rigid Plastic Liner in White
Slim Jim® Step-On 22-7/10 in. 13 gal Step-On Trash Can with Single Rigid Plastic Liner in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet and controlled lid closure
- Internal hinge design prevents wall damage
- Slim profile to fit in tightest spaces
- Liner cinch easily and securely holds polyliners
- Fingerprint resistant stainless steel finish
- Increased foot pedal clearance
- Factory mutual certified ensures fire safety for regulatory compliance
Specifications
- Capacity:
- 13 gal
- Collection:
- Slim Jim® Step-On
- Color Finish Name:
- White
- Height:
- 28-4/5 in
- Length:
- 22-7/10 in
- Material:
- Stainless Steel
- Width:
- 11-3/5 in