0 items

Rubbermaid Small Flat Shelf Utility Cartridge

RFG450500

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compatible with optional refuse/utility bins, Rubbermaid® commercial optional utility cart refuse/utility bin and Rubbermaid®commercial utility bin (sold separately)
  • Flat shelves provide a smooth work surface and allow easy loading
  • Front mounting bracket holds wastebasket, extension cord or power strip
  • Lightweight for easy maneuverability and quiet operation
  • Molded-in wraparound handle with convenient storage bin
  • No sharp edges to nick walls or furniture
  • Won't rust, dent, chip or peel

SPECIFICATIONS

Capacity
500 lb
Color Finish
Beige
Height
38-1/10 in
Length
38-1/2 in
Material
Plastic
Material Type
Polypropylene
Width
17-1/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday