0 items

Rubbermaid Groundskeeper® Smoking Management Cigarette Receptacle

RFG257088

Color Finish

Starting at $139.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cleans easily
  • Needs no sand
  • Remains upright in winds up to about 15 mph
  • Restricted opening hides butts, controls unwanted deposits, reduces oxygen flow
  • Sleek, efficient way to control smoker waste
  • Weather-resistant design

SPECIFICATIONS

Collection
Groundskeeper®
Color Finish
Beige
Height
39-2/5 in
Length
12-1/5 in
Material
Galvanized Steel
Width
12-1/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday