0 items

Rubbermaid Untouchable® Square Container in Grey

RFG395800

Capacity:

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable and crack resistant, even under tough indoor/outdoor conditions
  • Perfect for hotel lobbies, offices, restrooms, shopping malls, restaurants, and other public locations

SPECIFICATIONS

Capacity
35 gal
Collection
Untouchable®
Color Finish
Grey
Height
27-63/100 in
Length
19-1/2 in
Material
Plastic
Width
19-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday