Standard Aerosol LCD Dispenser in White

You last purchased this on
 
Rubbermaid

Standard Aerosol LCD Dispenser in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Standard Aerosol LCD Dispenser in White

  • Fast #
  • Part #N1793541
  • Item #4388031
  • Manufacturer Part #1793541
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Smart chip technology maximizes odor control effectiveness for 30 to 168 days
  • Low battery and refill replacement indicator
  • Offers automatic control for every budget
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-1/10 in
Height:
9-1/5 in
Installation Type:
Wall Mount
Material:
Plastic
Origin:
Global
Weight:
7 lb
Width:
3-9/10 in