60 x 15/16 in. Wood Broom Handle with Vinyl Grip
Super Lock 60 x 15/16 in. Wood Broom Handle with Vinyl Grip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Self-locking
- Threaded plastic tip.
- Wood handle with threaded plastic tip and vinyl grip
- Self-locking.
- Vinyl grip.
Documents
Specifications
- Collection:
- Super Lock
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 15/16 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 60 in
- Handle Material:
- Wood
- Height:
- 9/10 in
- Length:
- 60 in
- Material:
- Wood
- Origin:
- Domestic
- Weight:
- 1.05 lb
- Width:
- 9/10 in