Super Stitch® 1 x 1 in. Cotton and Synthetic Yarn Blend Wet Mop in Red

Part #RFGD21306RD00  |  Item #3443239  |  Manufacturer Part #FGD21306RD00

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Super Stitch®

Color Finish: Red

Color Finish Category: Reds

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 1 in

Material: Cotton/Synthetic Yarn Blend

Product Type: Mop

Size: Large

Weight: 8

Width: 1 in