Super Stitch® 1 x 1 in. Cotton and Synthetic Yarn Blend Wet Mop in White

Part #RFGD21306WH00  |  Item #3441765  |  Manufacturer Part #FGD21306WH00

$ 7.78 EACH
(Pricing is for 1 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Outperforms and outlasts premium cut end mops two to one
  • Balanced blend of cotton and synthetic yarns for absorbency and strength
  • Looped ends and yarn tailband mop for greater floor coverage
  • Mop contains recycled content, qualifies for LEED Credits
  • Headband size: 1"
  • Headband color: Blue
  • Mop size: X-Large
  • Mop color: White

Specifications

Collection: Super Stitch®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 1 in

Material: Cotton/Synthetic Yarn Blend

Product Type: Mop

Size: XL

Weight: 10.70

Width: 1 in