1 x 1 in. Cotton and Synthetic Yarn Blend Wet Mop in White
Super Stitch® 1 x 1 in. Cotton and Synthetic Yarn Blend Wet Mop in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Balanced blend of cotton and synthetic yarns for absorbency and strength
- Looped ends and yarn tailband mop for greater floor coverage
- Outperforms and outlasts premium cut end mops two to one
- Mop color: White
- Headband color: Blue
- Mop size: X-Large
- Headband size: 1"
- Mop contains recycled content, qualifies for LEED Credits
Specifications
- Collection:
- Super Stitch®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 1 in
- Material:
- Cotton, Plastic
- Material Type:
- Synthetic
- Product Type:
- Mop
- Size:
- XL
- Weight:
- 10.70 lb
- Width:
- 1 in