Rubbermaid

Super Stitch® 1 x 1 in. Rayon, Yarn and Polyester Finish Wet Mop in White

Part #RFGD51306WH00  |  Manufacturer Part #FGD51306WH00

Length:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Headband color: Blue
  • Headband: 1 inch
  • Mop Size: Large
  • Color: White

Specifications

Collection: Super Stitch®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 1 in

Material: [Rayon, Yarn, Plastic]

Material Type: Polyester

Product Type: Mop

Size: Large

Weight: 5.90

Width: 1 in