Rubbermaid

Super Stitch® 5 in. Cotton and Yarn Wet Mop in White

Part #RFGD15306WH00  |  Manufacturer Part #FGD15306WH00

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cotton wet mop
  • General-purpose
  • 4-ply, looped-end yarn with yarn tailband for greater coverage with each stroke
  • Headband Color: Red
  • Headband Size: 5"
  • Mop Size: Large
  • Mop Color: White
  • Meets EPA requirements for recycled content
  • Qualifies for LEED credits

Specifications

Collection: Super Stitch®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: [Cotton, Yarn]

Product Type: Mop

Size: Large

Width: 5 in