Rubbermaid

Super Stitch® 5 x 5 in. Cotton and Synthetic Yarn Blend Wet Mop in White

Part #RFGD25406WH00  |  Manufacturer Part #FGD25406WH00

Length:

5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Balanced blend of cotton and synthetic yarns for absorbency and strength
  • Looped ends and yarn tailband mop for greater floor coverage
  • LEEDS credits
  • Length: 45"- 51" (XL)
  • Headband: 5"
  • Color: White

Specifications

Collection: Super Stitch®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 5 in

Material: Cotton/Synthetic Yarn Blend

Product Type: Mop

Size: XL

Weight: 11.50

Width: 5 in