Rubbermaid

Super Stitch® 5 x 5 in. Rayon, Yarn and Polyester Finish Wet Mop in White

Part #RFGD55306WH00  |  Manufacturer Part #FGD55306WH00

Length:

5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Headband color: Blue
  • Headband: 5 inch
  • Mop Size: Large
  • Color: White

Specifications

Collection: Super Stitch®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 5 in

Material: [Rayon, Yarn, Plastic]

Material Type: Polyester

Product Type: Mop

Size: Large

Weight: 8

Width: 5 in