Heavy Duty Medium Wet Mop in Green
Super Stitch® Heavy Duty Medium Wet Mop in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Looped ends and yarn tailband mop for greater floor coverage
- Blend of cotton and synthetic yarns for absorbency and strength
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 20 oz
- Collection:
- Super Stitch®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 14-1/2 in
- Length:
- 22/25 in
- Material:
- Cotton, Synthetic Yarn
- Material Type:
- PET
- Origin:
- Domestic
- Size:
- Medium
- Weight:
- 5.9 lb
- Width:
- 6 in