Heavy Duty Medium Wet Mop in White
Super Stitch® Heavy Duty Medium Wet Mop in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 768-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Looped ends and yarn tailband mop for greater floor coverage
- Blend of cotton and synthetic yarns for absorbency and strength
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Super Stitch®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Height:
- 2 in
- Length:
- 5-1/2 in
- Material:
- Cotton, Synthetic Yarn
- Origin:
- Domestic
- Size:
- Medium
- Weight:
- 5.9 lb
- Width:
- 7 in