Rubbermaid

Swinger Loop® 1 in. Headband Heavy Duty Large Shrinkless Wet Mop in White

Part #RFGC21306WH00  |  Manufacturer Part #FGC21306WH00

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With 4-ply blend of cotton and synthetic yarn for absorbency and strength
  • Launderable for long product life

Specifications

Collection: Swinger Loop®

Color Finish: White

Color Finish Category: Whites

Material: Cotton, Synthetic Yarn

Size: Large

Type: RFGC21306WH00