1 x 1 in. Polyester Cotton, Synthetic Yarn Blend and Rayon Wet Mop in White
Swinger Loop® 1 x 1 in. Polyester Cotton, Synthetic Yarn Blend and Rayon Wet Mop in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact mop packaging makes mop storage and inventory management more efficient
- Tightly-twisted 8 -ply yarn construction
- Tapeless tailband helps reduce streaking
- Color: White
- Headband: 1"
- Size: Medium
Specifications
- Collection:
- Swinger Loop®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 1 in
- Material:
- Cotton, Plastic, Fiber
- Material Type:
- Polyester, Rayon
- Product Type:
- Mop
- Size:
- Medium
- Weight:
- 6 lb
- Width:
- 1 in