Swinger Loop® 5 in. Cotton and Synthetic Yarn Blend Wet Mop in Green

Part #RFGC15306GR00  |  Item #3442735  |  Manufacturer Part #FGC15306GR00

$ 12.02 EACH
(Pricing is for Green)

Color/Finish:
Green

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Looped-end, tail banded mop for greater floor coverage
  • 4-ply, balanced blend of cotton and synthetic yarn for absorbency and strength
  • Launderable, which increases overall product life
  • Headband color: Red
  • Headband size: 5"
  • Mop contains recycled content, qualifies for LEED Credits

Specifications

Collection: Swinger Loop®

Color Finish: Green

Color Finish Category: Greens

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 5 in

Material: Cotton/Synthetic Yarn Blend

Product Type: Mop

Size: Large

Weight: 8.6