Rubbermaid

Swinger Loop® Heavy Duty Medium Shrinkless Wet Mop in Blue

Part #RFGC21206BL00  |  Manufacturer Part #FGC21206BL00

Color/Finish:
Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With 4-ply blend of cotton and synthetic yarn for absorbency and strength
  • Launderable for long product life

Specifications

Application: Cleaning

Collection: Swinger Loop®

Color Finish: Blue

Color Finish Category: Blues

Material: Cotton, Synthetic Yarn

Size: Medium

Type: RFGC21206BL00