Heavy Duty Medium Shrinkless Wet Mop in White

This product has been replaced by

Rubbermaid White 1 in. Headband Heavy Duty Large Shrinkless Wet Mop
Rubbermaid 1 in. Headband Heavy Duty Large Shrinkless Wet Mop in White
Manufacturer Part #FGC21306WH00
You last purchased this on
 
Rubbermaid

Swinger Loop® Heavy Duty Medium Shrinkless Wet Mop in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Rubbermaid White 1 in. Headband Heavy Duty Large Shrinkless Wet Mop
Rubbermaid 1 in. Headband Heavy Duty Large Shrinkless Wet Mop in White
Manufacturer Part #FGC21306WH00
Rubbermaid

Swinger Loop® Heavy Duty Medium Shrinkless Wet Mop in White

  • Fast #
  • Part #RFGC21206WH00
  • Item #3443200
  • Manufacturer Part #FGC21206WH00
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Launderable for long product life
  • With 4-ply blend of cotton and synthetic yarn for absorbency and strength
  • Requires Certification

Specifications

Collection:
Swinger Loop®
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Cotton, Synthetic Yarn
Size:
Medium