Heavy Duty Small Shrinkless Wet Mop in Green
Swinger Loop® Heavy Duty Small Shrinkless Wet Mop in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Launderable for long product life
- With 4-ply blend of cotton and synthetic yarn for absorbency and strength
Specifications
- Application:
- Liquid Removal
- Collection:
- Swinger Loop®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Material:
- Cotton, Synthetic Yarn
- Size:
- Small
- Width:
- 1 in