1 in. Cotton and Synthetic Yarn Blend Wet Mop in Blue
Swinger Loop® Shrinkless® 1 in. Cotton and Synthetic Yarn Blend Wet Mop in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Headband: 1 inch
- Mop Size: Small
- Headband color: Yellow
- Color: Blue
Specifications
- Collection:
- Swinger Loop® Shrinkless®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 1 in
- Material:
- Cotton, Plastic
- Material Type:
- Synthetic
- Product Type:
- Mop
- Size:
- Small
- Weight:
- 5.78 lb