Rubbermaid

Swinger Loop® Shrinkless® 1 x 1 in. Cotton and Synthetic Yarn Blend Wet Mop in Blue

Part #RFGC25306BL00  |  Manufacturer Part #FGC25306BL00

Color/Finish:
Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Headband color: Red
  • Headband: 5 inch
  • Mop Size: Large
  • Color: Blue

Specifications

Collection: Swinger Loop® Shrinkless®

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 5 in

Material: [Cotton/Synthetic Yarn Blend, Plastic]

Material Type: PVC

Product Type: Mop

Size: Large

Weight: 10.90

Width: 5 in