Swinger Loop® Shrinkless® 1 x 1 in. Cotton and Synthetic Yarn Blend Wet Mop in Orange

Part #RFGC25306OR00  |  Item #3441538  |  Manufacturer Part #FGC25306OR00

$ 25.09 EACH
(Pricing is for Orange)

Color/Finish:
Orange

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Headband color: Red
  • Headband: 5 inch
  • Mop Size: Large
  • Color: Orange

Specifications

Collection: Swinger Loop® Shrinkless®

Color Finish: Orange

Color Finish Category: Oranges

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 5 in

Material: [Cotton/Synthetic Yarn Blend, Plastic]

Material Type: PVC

Product Type: Mop

Size: Large

Weight: 10.90

Width: 5 in