Rubbermaid

Swinger Loop® Shrinkless® 1 x 1 in. Cotton and Synthetic Yarn Blend Wet Mop in White

Part #RFGC25206WH00  |  Manufacturer Part #FGC25206WH00

Length:

5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Headband color: Green
  • Headband: 5 inch
  • Mop Size: Medium
  • Color: White

Specifications

Collection: Swinger Loop® Shrinkless®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 5 in

Material: [Cotton/Synthetic Yarn Blend, Plastic]

Material Type: PVC

Product Type: Mop

Size: Medium

Weight: 7.70

Width: 5 in