Touch and Free Soap Dispenser in Black and Black Pearl

You last purchased this on
 
Rubbermaid

TC® AutoFoam Touch and Free Soap Dispenser in Black and Black Pearl

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

TC® AutoFoam Touch and Free Soap Dispenser in Black and Black Pearl

  • Fast #
  • Part #NFG750127
  • Item #4418077
  • Manufacturer Part #FG750127
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black/Black Pearl Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Contemporary design
  • Long battery life
  • Touch-free system
  • Operates on 4 C batteries sold separately
  • Ideal for office buildings, airports and other industry facilities
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
Yes
Collection:
TC® AutoFoam
Color Finish Category:
Blacks
Color Finish Name:
Black/Black Pearl
Height:
10-9/10 in
Installation Type:
Wall Mount
Material:
Plastic
Origin:
Global
Power Source:
Battery
Weight:
24.75 lb
Width:
5-1/5 in