10-9/10 in. Wall Mount Foam Soap Dispenser in Black Pearl and White
TC® AutoFoam 10-9/10 in. Wall Mount Foam Soap Dispenser in Black Pearl and White
Package Quantity Info:
EA: 1 IP: 10 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contemporary design
- Long battery life
- Touch-free system
- Operates on 4 C batteries sold separately
- Ideal for office buildings, airports and other industry facilities
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- TC® AutoFoam
- Color Finish Category:
- Whites
- Color Finish Name:
- Black Pearl/White
- Height:
- 10-9/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Power Source:
- Battery