Rubbermaid

TC® ProRx™ 18-3/10 in. Wall Mount Soap Dispenser in Black

Part #R1780888  |  Manufacturer Part #1780888

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antimicrobial-protection-treated push handle
  • Adjustable dispensing-volume control
  • Low Maintenance
  • Ideal for use in industrial facilities

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 5 ltr

Collection: TC® ProRx™

Color Finish: Black

Color Finish Category: Blacks

Height: 18-3/10 in

IAPMO Listed: No

Installation Type: Wall Mount

Width: 9 in