Tcell™ 3-3/5 in. Cucumber Melon Odor Control 2-Refill

Part #R1957524  |  Item #7180477  |  Manufacturer Part #1957524

$ 9.07 EACH

Height:

3-3/5 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • battery-free passive system
  • patented fuel cell technology
  • spiff proof refills
  • orientation independent with the ability to mount in any location
  • silent, discrete operation
  • VOC-Exempt

Documents

Specifications

Collection: Tcell™

Diameter: 1-4/5 in

EcoLogo Certified: No

Green Seal Certified: No

Height: 3-3/5 in