Tcell™ 3-3/5 in. Spring Blossom Odor Control 2-Refill

Part #R1957521  |  Item #7180478  |  Manufacturer Part #1957521

Height:

3-3/5 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • battery-free passive system
  • patented fuel cell technology
  • spiff proof refills
  • orientation independent with the ability to mount in any location
  • silent, discrete operation
  • VOC-Exempt

Documents

Specifications

Collection: Tcell™

Diameter: 1-4/5 in

EcoLogo Certified: No

Green Seal Certified: No

Height: 3-3/5 in