5-1/5 in. Polar Mist Refill

You last purchased this on
 
Rubbermaid

Tcell™ 5-1/5 in. Polar Mist Refill

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Tcell™ 5-1/5 in. Polar Mist Refill

  • Fast #
  • Part #RFG402111
  • Item #4860133
  • Manufacturer Part #FG402111
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No propellants or added VOCs
  • Recyclable refill components
  • On-trend, consumer-preferred Polar Mist fragrances
  • Works with Tcell™ dispensers R1793546, R1793547, R1793548
  • Standard setting: 60 days
  • Lasts 90 days on light setting and 30 on standard setting
  • Requires Certification

Specifications

Collection:
Tcell™
Color Finish Name:
White
Depth:
7-1/5 in
Height:
5-1/5 in
Origin:
Global
Product Type:
Air Freshener Refill
Size:
48 mL
Weight:
1.53 lb
Width:
4-4/5 in