Cucumber Melon Refill
Tcell™ Cucumber Melon Refill
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- patented fuel cell technology
- spiff proof refills
- battery-free passive system
- VOC-Exempt
- silent, discrete operation
- orientation independent with the ability to mount in any location
Specifications
- Brand Model Compatibility:
- Joseph G. Pollard R1793547 Odor Control Dispenser
- Collection:
- Tcell™
- Depth:
- 7-2/5 in
- Diameter:
- 1-4/5 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3-3/5 in
- Origin:
- Global
- Weight:
- 1.53 lb
- Width:
- 4-4/5 in