Rubbermaid
Tcell™ Tropical Sunrise Refill
Part #RFG402472 | Item #4860130 | Manufacturer Part #FG402472
$
12.57
EACH
Brand Model Compatibility:
Joseph G. Pollard R1793547 Odor Control DispenserProduct Details
- On-trend, consumer preferred fragrances
- Standard setting: 60 days
- Light setting: 90 days
- No propellants or added VOCs
- Recyclable refill components
- Works with Tcell™ dispensers R1793546, R1793547, R1793548
Documents
Specifications
Brand Model Compatibility: Joseph G. Pollard R1793547 Odor Control Dispenser
Collection: Tcell™
Depth: 7-1/5 in
EcoLogo Certified: No
Green Seal Certified: No
Height: 5-1/2 in
Width: 5 in