Toilet Bowl Brush Holder in White

You last purchased this on
 
Rubbermaid

Toilet Bowl Brush Holder in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Toilet Bowl Brush Holder in White

  • Fast #
  • Part #NFG631100WHT
  • Item #3443028
  • Manufacturer Part #FG631100WHT
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • White plastic
  • Fits FG631000 Brush
  • Made in USA
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
5 in
Height:
3-9/10 in
IAPMO Listed -:
No
Length:
5 in
Material:
Plastic
Origin:
Domestic
Product Type:
Toilet Brush Holder
Weight:
6.5 lb
Width:
5 in