Tool Box in Black

Part #RFG780200BLA  |  Item #3442150  |  Manufacturer Part #FG780200BLA

$ 152.42 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Construction won't rust, dent or peel
  • Removable tray for added compartmentalized storage
  • Latches open and close easily, even with a gloved hand
  • Recessed contoured handle for convenient stacking
  • Can be padlocked for security (lock not included)

Specifications

Capacity: 60 lb

Color Finish: Black

Height: 11-1/8 in

Length: 26 in

Material: [Foam, Metal]

Width: 11-1/2 in