15 in. Funnel Top in Black

You last purchased this on
 
Rubbermaid

Town Series 15 in. Funnel Top in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Town Series 15 in. Funnel Top in Black

  • Fast #
  • Part #NFGFTH9BK
  • Item #3778124
  • Manufacturer Part #FGFTH9BK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lumber slats have a natural look to blend in with any outdoor
  • See-through design for added security
  • Decorative cedar finished slats design constructed from 100% recycled plastic
  • Retainer bands discreetly hold liner bags in place
  • Free standing design
  • Durable powder coated metal container is powder coat finished to withstand weather and resist fading
  • Weatherproof, uv-stabilized powder coat finish
  • Requires Certification

Specifications

Brand Model Compatibility:
Rubbermaid RFGH9N Town Series Outdoor Waste Container
Collection:
Town Series
Color Finish Name:
Black
Diameter:
15 in