22 gal Pole or Wall Mount Waste Container in Black
Towne Series 22 gal Pole or Wall Mount Waste Container in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Retainer bands hold can liners securely out of sight
- Bottom drain holes help prevent water accumulation
- See-through design for added security
- Lumber slats have a natural look to blend in with any outdoor
- Decorative cedar finished slats design constructed from 100% recycled plastic
- Optional plastic liners, accessories, and decals available; contact customer service for more information
Specifications
- Capacity:
- 22 gal
- Collection:
- Towne Series
- Color Finish Name:
- Black
- Diameter:
- 15 in
- Height:
- 30 in
- Installation Type:
- Wall Mount, Pole Mount
- Product Type:
- Trash Can