Rubbermaid

Towne Series 34 gal Freestanding Waste Container with Security Chain Hole in Empire Green

Part #RFGH3EGN  |  Manufacturer Part #FGH3EGN

Call for Pricing EACH

Capacity:

34 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • See-through design for added security
  • Retainer bands hold can liners securely out of sight
  • Bottom drain holes help prevent water accumulation
  • Optional plastic liners, accessories, and decals available; contact customer service for more information
  • Decorative cedar finished slats design constructed from 100% recycled plastic
  • Lumber slats have a natural look to blend in with any outdoor

Specifications

Capacity: 34 gal

Collection: Towne Series

Color Finish: Green

Diameter: 18 in

Height: 35 in

Installation Type: Freestanding

Material: Galvanized Steel

Type: Trash can