Rubbermaid

Towne Series Lid Kit in Empire Green

Part #RFGH1NLIDKITEGN  |  Item #3779175  |  Manufacturer Part #FGH1NLIDKITEGN

$ 77.06 EACH

Color/Finish:
Green

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative cedar finished slats design constructed from 100% recycled plastic
  • Lumber slats have a natural look to blend in with any outdoor
  • See-through design for added security
  • Weatherproof, uv-stabilized powder coat finish
  • Durable powder coated metal container is powder coat finished to withstand weather and resist fading
  • Retainer bands discreetly hold liner bags in place
  • Free standing design

Specifications

Brand Model Compatibility: Rubbermaid RFGH1NEGN Town Series Outdoor Waste Container

Collection: Towne Series

Color Finish: Green

Type: Lid Kit