Mounting Bracket in Black

You last purchased this on
 
Rubbermaid

Towne Series Mounting Bracket in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Towne Series Mounting Bracket in Black

  • Fast #
  • Part #NFGHBRKTKITBK
  • Item #3779758
  • Manufacturer Part #FGHBRKTKITBK
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easily mounts to wall
  • Galvanized steel construction increases durability
  • For use with Rubbermaid FGH1NBK, FGH1NEGN, FGH9NBK, and FGH9NEGN
  • Durable powder coated metal container is powder coat finished to withstand weather and resist fading
  • See-through design for added security
  • Weatherproof, uv-stabilized powder coat finish
  • Lumber slats have a natural look to blend in with any outdoor
  • Decorative cedar finished slats design constructed from 100% recycled plastic
  • Free standing design
  • Retainer bands discreetly hold liner bags in place
  • Requires Certification

Specifications

Brand Model Compatibility:
Rubbermaid RFGH1N and RFGH9N Town Series Outdoor Waste Containers
Collection:
Towne Series
Color Finish Name:
Black