750 lb. Cartridge with 4-Drawer and Small Cabinet in Black
TradeMaster® 750 lb. Cartridge with 4-Drawer and Small Cabinet in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Comfort grip and user-friendly handle
- Molded-in compartments for small parts or tools
- Low maintenance, rust, dent and chip resistant
- Full extension, ball bearing drawer slides
- Single key lock secures all drawers and allows one drawer to open at a time
- Arrives 90 percent assembled
- Contains 5in casters, 2 fixed and 2 swivel with total lock brakes
Specifications
- Capacity:
- 750 lb
- Collection:
- TradeMaster®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Height:
- 38 in
- Length:
- 49 in
- Material:
- Foam
- Origin:
- Domestic
- Weight:
- 123 lb
- Width:
- 26-1/5 in