0 items

Rubbermaid Groundskeeper® Tuscan Receptacle

RFG9W3000

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anchor holes for added security
  • Rust resistant and easy to clean
  • Snuff plate minimizes smoldering
  • Tuscan style adds an upscale look; blends with many architectural styles
  • Waste collector holds large quantities of butts; empties quickly

SPECIFICATIONS

Collection
Groundskeeper®
Color Finish
Sandstone
Height
38-2/5 in
Length
13 in
Material
Galvanized Steel, Plastic
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday