16-1/8 in. Round Swing Top for Container in Grey
Untouchable® 16-1/8 in. Round Swing Top for Container in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quickly returns to hide refuse from public view
- Crack-resistant
- Drop-and-swing design provides easy disposal
- Measures 4" x 16"
- Controls waste, odors and insects
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Untouchable®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 16-1/10 in
- Height:
- 6-1/4 in
- Length:
- 20-1/8 in
- Material:
- Plastic
- Material Type:
- HIPS
- Origin:
- Domestic
- Product Type:
- Container
- Weight:
- 8.5 lb
- Width:
- 20-1/8 in