23 gal 1-Stream Recycling Top
Untouchable® 23 gal 1-Stream Recycling Top
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 80-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can withstand extreme weather conditions
- The Rubbermaid Commercial Untouchable Recycle Bin Top is made from high-density material which resists moisture and chemicals.
- Hygienic top for attractive, hands-free waste disposal
- The seamless construction provides an easy to clean surface
- Measures 15.75" x 15.75" x 3.25"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 23 gal
- Collection:
- Untouchable®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 8-3/10 in
- Length:
- 16-2/5 in
- Material:
- Plastic
- Origin:
- Domestic
- Weight:
- 1.17 lb
- Width:
- 16-1/5 in