Rubbermaid Untouchable® 23 gal Waste Container Square

RFG356988

Color Finish

Starting at $115.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable and crack-resistant
  • Handles tough conditions
  • Liner cinch keeps bags in place

SPECIFICATIONS

Capacity
23 gal
Collection
Untouchable®
Color Finish
Beige
Height
30-9/10 in
Length
16-1/2 in
Material
Plastic
Width
15-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday