28-63/100 x 21 x 12 in. 21 gal Resin Half Round Recycling Container in Blue

You last purchased this on
 
Rubbermaid

Untouchable® 28-63/100 x 21 x 12 in. 21 gal Resin Half Round Recycling Container in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Untouchable® 28-63/100 x 21 x 12 in. 21 gal Resin Half Round Recycling Container in Blue

  • Fast #
  • Part #RFG352073BLUE
  • Item #3777941
  • Manufacturer Part #FG352073BLUE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable and crack-resistant, even under tough indoor/outdoor conditions
  • Contains Post Consumer Recycled Resin (PCR) meets EPA guidelines
  • Stationary containers provide convenient central collection sites for multiple work stations or areas.
  • Recycling symbol printed on the front of the container
  • For use in areas of high paper generation, such as near copiers, printers and in mailrooms
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
21 gal
Collection:
Untouchable®
Color Finish Name:
Blue
FM Approved:
No
Height:
28-63/100 in
Length:
21 in
Material:
Resin
Product Type:
Recycling Can
UL Listed:
No
Weight:
6.9 lb
Width:
12 in