3-1/5 x 16 in. Bottle and Can Recycling Top in Blue
Untouchable® 3-1/5 x 16 in. Bottle and Can Recycling Top in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can withstand extreme weather conditions
- Hygienic top for attractive, hands-free waste disposal
Specifications
- Collection:
- Untouchable®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 3-1/5 in
- Material:
- Plastic